Motion
ETP-15

ZERO MAX
ETP-15

Keyless Bushing - ETP-CLASSIC Series, 15 mm ID, 23 mm OD
Mi Item #02941445
MFR #ETP-15
Price$222.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-15

Keyless Bushing - ETP-CLASSIC Series, 15 mm ID, 23 mm OD
Mi Item #02941445
MFR #ETP-15

Mfr description
ETP-15 ETP 15MM ID CLASSIC BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.78/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    15 mm
  • Outside Diameter  
    23 mm
  • Overall Length
    35 mm
  • Screw Size
    M5
  • Weight
    0.22 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    3
  • Series
    ETP-CLASSIC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)