Motion
K2E20E

LINK-BELT
K2E20E

K2E20E Link-Belt Klean-Gard Ball Bearing Rear Auxiliary Seal
Mi Item #02941549
MFR #K2E20E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
K2E20E

K2E20E Link-Belt Klean-Gard Ball Bearing Rear Auxiliary Seal
Mi Item #02941549
MFR #K2E20E

Mfr description
K2E20E BACK SEAL K2E20E
  • Rear Auxiliary Seal for Klean-Gard Ball Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Size Code
    206
  • Weight
    0.13 lbs

Details

  • Compatible Bearing Type
    Ball
  • Features
    Rear Auxiliary Seal for Klean-Gard Ball Bearing
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327986285
  • Material
    Nitrile Rubber
  • Product Type
    Bearing Seals
  • Seal Type
    Rear Auxiliary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)