Motion
INS-IP-203RT-MOD

DODGE
INS-IP-203RT-MOD

Roller Insert Bearing - 2.1875 in Bore Dia., 3.9375 in OD, 3.0313 in Overall Width
Mi Item #02941608
MFR #INS-IP-203RT-MOD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-203RT-MOD

Roller Insert Bearing - 2.1875 in Bore Dia., 3.9375 in OD, 3.0313 in Overall Width
Mi Item #02941608
MFR #INS-IP-203RT-MOD

Mfr description
INS-IP-203RT-MOD INSERT BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Outside Diameter  
    3.9375 in
  • Overall Width
    3.0313 in

Details

  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)