Motion
126221

DODGE
126221

Flange-mount Housing - 4-Bolt Flange, Housing: Solid, Cast Iron Material
Mi Item #02941618
MFR #126221
Price$301.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
126221

Flange-mount Housing - 4-Bolt Flange, Housing: Solid, Cast Iron Material
Mi Item #02941618
MFR #126221

Mfr description
126221 HOUSING ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.33/each

Specifications

Dimensions

  • Compatible Bore Diameter
    2.5000 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    126221
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)