Motion
24DXR24
Die & Mold Plain-Bearing - 1.5000 in Bore, 1.6670 in OD, 1.5000 in Length, POM Material
Mi Item #02941624
MFR #24DXR24
Price$14.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 1.5000 in Bore, 1.6670 in OD, 1.5000 in Length, POM Material
Mi Item #02941624
MFR #24DXR24

Mfr description
24DXR24 METAL-POLYMER - IMPERI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.56/each

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Outside Diameter
    1.6670 in
  • Overall Length
    1.5000 in

Details

  • Bushing Material
    POM
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)