Motion
024DXR032

GGB BEARINGS
024DXR032

Die & Mold Plain-Bearing - 1.5000 in Bore, 2.0000 in Length, Metal-Polymer Composite Material
Mi Item #02941626
MFR #024DXR032
Price$13.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
024DXR032

Die & Mold Plain-Bearing - 1.5000 in Bore, 2.0000 in Length, Metal-Polymer Composite Material
Mi Item #02941626
MFR #024DXR032

Mfr description
24DXR32 INCH DX BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.46/each

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    1.6670 in
  • Overall Length
    2.0000 in
  • Recommended Shaft Size
    1.5000 in, 38.10 mm
  • Thickness
    0.0830 in, 2.11 mm

Details

  • Additional Details
    Prelubricated;Steel Backed;Maintenance-Free;Corrosion Resistant;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DX Prelubricated Metal-Polymer Plain Sleeve Bearing, 1.5 in ID x 1.666 in OD x 2 in Length
  • Finish Coating
    Tin-Plated
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Length Tolerance
    ±0.254 mm;±0.010 in
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -40 to 100 °C, -40 to 210 °F
  • Outside Diameter Tolerance
    1 6660/1.6670 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)