Motion
32DXR32
Die & Mold Plain-Bearing - 2.0000 in Bore, 2.1883 in OD, 2.0000 in Length, POM Material
Mi Item #02941628
MFR #32DXR32
Price$23.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 2.0000 in Bore, 2.1883 in OD, 2.0000 in Length, POM Material
Mi Item #02941628
MFR #32DXR32

Mfr description
32DXR32 INCH DX BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.44/each

Specifications

Dimensions

  • Inside Diameter
    2.0000 in
  • Outside Diameter
    2.1883 in
  • Overall Length
    2.0000 in

Details

  • Bushing Material
    POM
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)