Motion
JS3716

TB WOODS
JS3716

Quick Disconnect Bushing - JS Bushing, 3-7/16 in Bore, 7.2500 in Flg OD, 3.3750 in LTB, Cast Iron Material
Mi Item #02941686
MFR #JS3716
Price$413.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
JS3716

Quick Disconnect Bushing - JS Bushing, 3-7/16 in Bore, 7.2500 in Flg OD, 3.3750 in LTB, Cast Iron Material
Mi Item #02941686
MFR #JS3716

Mfr description
JS 3-7/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.28/each

Specifications

Dimensions

  • Barrel Diameter
    5.1484 in
  • Barrel Length
    2-3/8 in
  • Bolt Circle Diameter
    6-1/4 in
  • Bore Diameter  
    3.4375 in
  • Bushing Size
    JS
  • Flange Outside Diameter  
    7.2500 in
  • Flange Thickness  
    1.0000 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    3.3750 in
  • Screw Length
    2-1/2 in
  • Screw Thread Size
    5/8 in

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Torque Capacity
    55000 in
  • UPC_NO
    698672100779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)