1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
510H050
H, 0.5000 in Pitch, 51.0000 in Pitch Length, 0.5000 in Width, 102 Teeth, Chloroprene Material
MI ITEM #
02941932
MFR #
510H050
Your Price
$33.78
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 510H050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
510H050
H, 0.5000 in Pitch, 51.0000 in Pitch Length, 0.5000 in Width, 102 Teeth, Chloroprene Material
MI ITEM #
02941932
MFR #
510H050
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$33.78
/each
(List
$42.23
)
Qty
Add to Cart
Overview
Mfr description
510H050 TIMING BELT - H PITCH
Specifications
Belt Type
H
Pitch
0.5000 in
Overall Length
51.0000 in
Overall Width
0.5000 in
Material
Chloroprene
Number Of Teeth
102
Pitch Length
51.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data