Motion
87214
Oil & Grease Pump - Air Operated Pump, Oil, Grease, 0.06 in³/cycle Flow Rate, 18:1 Ratio
Mi Item #02941952
MFR #87214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil & Grease Pump - Air Operated Pump, Oil, Grease, 0.06 in³/cycle Flow Rate, 18:1 Ratio
Mi Item #02941952
MFR #87214

Mfr description
87214 LP HYDRAULIC PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 NPTF Female

Details

  • Application
    Heavy duty machinery, Printing industry, Metal cutting, Metal forming, Wood working and processing
  • Flow Rate
    0.06 in³/cycle
  • Includes
    O-Ring
  • Lubrication Type
    Grease, Oil
  • Maximum Operating Pressure
    200 psi
  • Pump Material
    Steel/Stainless Steel/Nylon
  • Pump Ratio
    18:1
  • Pump Type
    Air Operated Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)