Motion
205SZZST-W64F

MRC (SKF)
205SZZST-W64F

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02941966
MFR #205SZZST-W64F
Your Price$271.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
205SZZST-W64F

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02941966
MFR #205SZZST-W64F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$271.42/each(List $325.70)

Overview

Mfr description
205SZZST-W64F
  • Stainless deep groove ball bearing with Food grade Solid Oil

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    0 °F to 185 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Stainless steel
  • Cage Material
    Stainless steel
  • Inner Ring Width
    15 mm
  • Element Material
    Stainless steel
  • Fillet Radius
    1 mm
  • Max Rpm
    8500 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    2630 lbf
  • Radial Static Load Capacity
    1720 lbf
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Catalog Number
    205SZZST-W64F
  • UPC_NO
    097741068680
  • Weight
    0.29 lbs
  • Features & Benefits
    • Stainless deep groove ball bearing with Food grade Solid Oil
  • Description
    205SZZST-W64F
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 205SZZST-W64F is a radial deep groove ball bearing with a 25mm straight bore, double sealed, and 52mm OD, suited for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text