Motion
56T11O5302F

LEESON ELECTRIC
56T11O5302F

Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 3 ph, 200-230 V, 460 V, 56Y Frame, OAO Enclosure, 50/60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #02941977
MFR #56T11O5302F
Price$636.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T11O5302F

Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 3 ph, 200-230 V, 460 V, 56Y Frame, OAO Enclosure, 50/60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #02941977
MFR #56T11O5302F

Mfr description
1HP 1200RPM X502 OPAO 200-230/460V 56Y
  • 70°C ambient Enclosed shaft end bracket, vented frame Automatic reset thermal protector Nameplate 60/50 hertz 190/380 volts, at next lower HP Double sealed ball bearings 5/8” Dia. x 5” long shaft with flat and keyway Threaded lead exit Patented VCD™ - Voltage Change Device 4 Locating screws 90 degrees apart, 3.33” from outer edge of shaft slinger Hubs on both ends will accept resilient base kits, see Accessories section
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$636.48/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    15.06 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Torque
    4.5 lbs/ft, 6.1 N-m
  • Weight
    29 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating.;Iris Insulation System Offers Superior Protection For Use With A Variable Frequency Drive.;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor.;Ambient Temperature Up To 70°C Allows For Consistent Operation In A Range Of Environments And Applications.;Vertical/Horizontal Mounting For Proper Placement Of The Fan Within Airflow.;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    158 °F;70 °C
  • Applications
    Commercial Condenser Fans
  • Assembly Box Mounting
    F1
  • Base RPM
    1140 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1, F#56Y, RPM:1200, 200-230/460V, OPAO
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    1.9 A, 2.1 A, 3.8 A, 4 to 4.2 A
  • Full Load Efficiency
    75.5 %
  • Full Load Torque
    4.5 ft-lbs;6.1 N-m
  • Harmonization Code
    8501.51.6040
  • Hp
    1 hp;0.75 hp
  • Insulation Class
    H
  • IP Rating
    10
  • KVA Code
    K
  • kW
    0.75 kW;0.56 kW
  • Manufacturer Catalog Number
    X502
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038425
  • Model
    56T11O5302F
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    200-230 V, 460 V
  • Mounting Type
    Round / Belly Band
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856038425
  • Voltage
    190 V, 200 to 230 V, 380 V, 460 V
  • Volts @ Frequency
    190/380 V @ 50 Hz;200-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)