Motion
412-25 X 1.5000 in

RAMSEY PRODUCTS CORP
412-25 X 1.5000 in

Silent Chain Sprocket - Finished w/ Keyway, 0.5000 in Chain Pitch, 101.3 mm Pitch Dia., 25 Teeth, Steel
MI ITEM #02942011
MFR #412-25 X 1.5000 in
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
412-25 X 1.5000 in

Silent Chain Sprocket - Finished w/ Keyway, 0.5000 in Chain Pitch, 101.3 mm Pitch Dia., 25 Teeth, Steel
MI ITEM #02942011
MFR #412-25 X 1.5000 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC412-25 X1-1/2 SPKT KW/SS B HUB

Specifications

  • Chain Pitch
    0.5000 in
  • Pitch Diameter
    101.3 mm
  • Number Of Teeth
    25
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.5000 in
  • Material
    Steel
  • Face Width
    76 mm
  • Outside Diameter
    100.2 mm
  • Hub Type
    B Hub
  • Length Through Bore
    95.3 mm
  • Hub Diameter
    81 mm
  • Chain Overall Width
    3.0000 in
  • Min Bore Diameter
    25.4 mm
  • Maximum Bore Diameter
    60.3 mm
  • Manufacturer Catalog
  • Weight
    9 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text