Motion
202G20222200000

THK AMERICA INC
202G20222200000

Standard Ball Carriage Profile Rail - Series: SSR-XV, Short Block, 28 mm High, 42 mm Wide, 47.70 mm Long, Load Capacity: 14.4 kN
MI ITEM #02942138
MFR #202G20222200000
Your Price$117.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202G20222200000

Standard Ball Carriage Profile Rail - Series: SSR-XV, Short Block, 28 mm High, 42 mm Wide, 47.70 mm Long, Load Capacity: 14.4 kN
MI ITEM #02942138
MFR #202G20222200000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$117.16/each(List $146.45)

Overview

Mfr description
SSR20XV1SSC1(GK) BLOCK
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
  • Superb in planar running accuracy
  • Available in both flanged (SSR-XTB series) and non-flanged (SSR-XW and SSR-XV series) designs
  • Available in stainless steel
  • Caged technology provides the following benefits. o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope

Specifications

  • Mount Hole Screw Size
    M5 X 8
  • Series
    SSR-XV
  • Block Type
    Short Block
  • Nominal Rail Size
    20 mm
  • Static Load Capacity
    14.4 kN
  • Dynamic Load Capacity
    13.4 kN
  • Overall Height
    28 mm
  • Overall Length
    47.70 mm
  • Overall Width
    42 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    0.14 kg
  • Load Capacity
    14.4 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    202G20222200000
  • UPC_NO
    202G20222200000
  • Lubrication
    THK AFB-LF Grease
  • Prop 65 Statement
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought