Motion
SN520L1Z2

NTN
SN520L1Z2

Pillow Block Roller Bearing Unit - 90 mm Bore Dia.
Mi Item #02942223
MFR #SN520L1Z2
Price$1,111.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SN520L1Z2

Pillow Block Roller Bearing Unit - 90 mm Bore Dia.
Mi Item #02942223
MFR #SN520L1Z2

Mfr description
SN520L1Z2 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,111.01/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Weight
    37.83 lbs

Details

  • Bore Type
    Round
  • Manufacturer Upc Number
    4547359665864
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    4547359665864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)