Motion
RNA4852
Needle Roller Bearing - 285 mm Bore, 320 mm OD, 60 mm Width, Open
MI ITEM #02942253
MFR #RNA4852
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 285 mm Bore, 320 mm OD, 60 mm Width, Open
MI ITEM #02942253
MFR #RNA4852

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RNA4852 BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    415000 N
  • Radial Static Load Capacity
    1160000 N
  • Max Rpm
    1660 rpm
  • Manufacturer Upc Number
    035373109630
  • UPC_NO
    035373109630
  • Weight
    15.31 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4852 Machined Type Needle Roller Bearing features a 285 mm bore diameter, 320 mm outside diameter, 60 mm overall width, and an open closure design, making it suitable for demanding rotating equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text