Motion
25A40
A-Plate Sprocket - 25 / 1/4 in, A Hub, 40 Teeth, 0.5000 in Stock Bore
MI ITEM #02942258
MFR #25A40
Your Price$31.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 25 / 1/4 in, A Hub, 40 Teeth, 0.5000 in Stock Bore
MI ITEM #02942258
MFR #25A40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$31.79/each(List $36.56)

Overview

Mfr description
25A40 3/8 SB

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    40
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.5000 in
  • Hub Type
    A
  • Outside Diameter
    3.3270 in
  • Caliper Diameter
    3.0570 in
  • Pitch Diameter
    3.1870 in
  • Tooth Width
    0.1100 in
  • Chain Roller Diameter
    0.1300 in
  • Manufacturer Upc Number
    97039308221
  • UPC_NO
    097039308221
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text