Motion
BG25
Air Gun - Thumb Lever, 1/4 in NPTF Inlet Size, 150 psi Inlet PSI, 1/8 in NPTF Outlet Size, 95 psi Outlet PSI, 5-1/4 in OAL
MI ITEM #02942289
MFR #BG25
Price$21.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Gun - Thumb Lever, 1/4 in NPTF Inlet Size, 150 psi Inlet PSI, 1/8 in NPTF Outlet Size, 95 psi Outlet PSI, 5-1/4 in OAL
MI ITEM #02942289
MFR #BG25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.58/each

Specifications

Dimensions

  • Inlet size
    1/4 in NPTF
  • Nozzle Length
    1/2 in
  • Outlet Size
    1/8 in NPTF
  • Overall Length
    5-1/4 in

Details

  • Air Consumption
    20 scfm
  • Air Pressure
    150 psi
  • Applications
    Cleaning, Drying
  • Body Material
    Nickle Plated Zinc
  • Color
    Chrome
  • Handle Style
    Thumb Lever
  • Includes Nozzle
    Includes Nozzle
  • Outlet Pressure
    95 psi
  • Safety Nozzle
    Safety Nozzle
  • Standards Met
    OSHA 1910.242(B), OSHA 1910.95
  • Trigger Type
    Lever

Overview

Mfr description
BG-25 BLOW GUN (10)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought