Motion
DW341A
Pneumatic Socket - Brass Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02942296
MFR #DW341A
Your Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02942296
MFR #DW341A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.48/each(List $12.05)

Overview

Mfr description
DW-341A SOCKET

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Male NPT
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPT
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Male Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/4 in
  • Coupling Connection Type
    Automatic
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • Weight
    0.208 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text