Motion
HF0812
Drawn Cup Needle Roller Bearing - Roller Clutch, 8 mm Bore, 12 mm OD, 12 mm Width
MI ITEM #02942452
MFR #HF0812
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 8 mm Bore, 12 mm OD, 12 mm Width
MI ITEM #02942452
MFR #HF0812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HF0812 DRAWN CUP ROLLER CLUTCH

Specifications

  • Drawn Cup Type
    Roller Clutch
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Cage Material
    Plastic
  • Max Rpm
    17000 rpm
  • Torque
    28.3 in
  • Roller Clutch Spring Material
    Stainless Steel
  • Precision Rating
    Not Rated
  • Series
    HF
  • Lubrication Hole Type
    No Hole
  • UPC_NO
    4054369665338
  • Weight
    0.02 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HF0812 Needle Roller Clutch Bearing features a 8 mm bore diameter, 12 mm outside diameter, 12 mm overall width, and weighs 0.01 lb, making it suitable for compact torque transmission and indexing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text