Motion
LBBR 30
Closed Round Rail Ball Bushing - LBBR Series, 30 mm Shaft Diameter, 40 mm Outside Diameter, 50 mm Overall Length, 696.942 lbf Load Capacity, Closed
Mi Item #02942458
MFR #LBBR 30
Price$82.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - LBBR Series, 30 mm Shaft Diameter, 40 mm Outside Diameter, 50 mm Overall Length, 696.942 lbf Load Capacity, Closed
Mi Item #02942458
MFR #LBBR 30

Mfr description
LBBR 30 LINEAR BRG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.55/each

Specifications

Dimensions

  • Outer Ring Width
    50 mm
  • Outside Diameter
    40 mm
  • Overall Length
    50 mm
  • Overall Width
    50 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    30 mm

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    696.942 lbf
  • Load Capacity
    3150 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    Without Seals
  • Series
    LBBR
  • Static Load Capacity
    685.701 lbf
  • UPC_NO
    7333314051004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)