Motion
HK0408
Drawn Cup Needle Roller Bearing - Open Ends, 4 mm Bore, 8 mm OD, 8 mm Width, Open
MI ITEM #02942502
MFR #HK0408
Price$15.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 4 mm Bore, 8 mm OD, 8 mm Width, Open
MI ITEM #02942502
MFR #HK0408

Mfr description
HK0408-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.33/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Outside Diameter  
    8 mm
  • Overall Width  
    8 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK0408 Drawn Cup Needle Roller Bearing features a 4 mm bore diameter, open closure type, 8 mm outside diameter, and 8 mm overall width, making it suitable for miniature mechanical systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    41000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802432909

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)