Motion
SEHB-39 BDZ

SEALMASTER
SEHB-39 BDZ

Hanger Ball Bearing Unit - 2.4375 in ID, 5.6250 in OD, 2.5625 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #02942530
MFR #SEHB-39 BDZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-39 BDZ

Hanger Ball Bearing Unit - 2.4375 in ID, 5.6250 in OD, 2.5625 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #02942530
MFR #SEHB-39 BDZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SEHB-39 BDZ HANGER BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews Felt labyrinth seal and flinger for dry & dusty environment Reduced internal clearance and tight housing fit for vibratory applications Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

Specifications

  • Bore Diameter
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Outside Diameter
    5.6250 in
  • Overall Height
    6.8130 in
  • Overall Width
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Operating Temperature Range
    220 °F
  • Thread Size
    1 1/4 - 11 1/2 in
  • Thread Length
    1.1250 in
  • Seal Type
    Contact Seal
  • Series
    SEHB
  • Replacement Bearing
    2-27C
  • Misalignment
    2.0°+/- Misalignment - Static Only
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    SEHB-39 BDZ
  • Manufacturer Upc Number
    662461035436
  • UPC_NO
    662461035436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text