Motion
600-G-WNE
Groove System Coupling Fitting +[Part Type] - 6 in Coupling Size, Neoprene Body, Gasket
Mi Item #02942557
MFR #600-G-WNE
Price$11.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Groove System Coupling Fitting +[Part Type] - 6 in Coupling Size, Neoprene Body, Gasket
Mi Item #02942557
MFR #600-G-WNE

Mfr description
600GWNE 6"WHITE CAM GASKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.18/each

Specifications

Dimensions

  • Coupling Size
    6 in

Details

  • Body Material
    Neoprene
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Part Type
    Gasket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)