Motion
2451
Chain Container - Metal Material, 11 in Overall Length
MI ITEM #02942600
MFR #2451
Price$110.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Container - Metal Material, 11 in Overall Length
MI ITEM #02942600
MFR #2451

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.38/each

Specifications

Dimensions

  • Diameter
    5.0000 in
  • Overall Length
    11 in
  • Weight
    5.00 lbs

Details

  • Accessory Type
    Chain Container
  • Country of Origin
    USA
  • Material
    Metal
  • Product Types
    Classic Lodestar

Overview

Mfr description
2451 CHAIN CONTAINER 11"LG.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought