Motion
NAH30ANSZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 30 mm Rail Size, 85.6 mm Wide, Load Capacity: 31000 N
MI ITEM #02942732
MFR #NAH30ANSZ
Your Price$351.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 30 mm Rail Size, 85.6 mm Wide, Load Capacity: 31000 N
MI ITEM #02942732
MFR #NAH30ANSZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$351.07/each(List $421.29)

Overview

Mfr description
NAH30ANSZ

Specifications

  • Measurement Standard
    Metric
  • Overall Length
    91.6 MM
  • Overall Width
    60 MM
  • Load Capacity
    31000 N
  • Bearing Material
    Stainless Steel
  • Overall Height
    36 MM
  • Series
    LH
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text