Motion
6664
Impact Socket - 2 in Socket, 3/4 in Drive, 6 PT, Black, Imperial
MI ITEM #02942760
MFR #6664
List Price$82.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2 in Socket, 3/4 in Drive, 6 PT, Black, Imperial
MI ITEM #02942760
MFR #6664

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$82.42/each for your price

Overview

Mfr description
6664 SKT;3/4;6P;STD;IMP;2

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    2 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2.8750 in
  • Finish Coating
    Black
  • Shaft Style
    Standard Straight
  • UPC_NO
    697950260822
  • Manufacturer Catalog
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought