Motion
N615 CPLG CHAIN

MORSE
N615 CPLG CHAIN

Delrin Coupling Chain - Size N60 Chain, 15 Links, Delrin Material
Mi Item #02942820
MFR #N615 CPLG CHAIN
Price$498.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
N615 CPLG CHAIN

Delrin Coupling Chain - Size N60 Chain, 15 Links, Delrin Material
Mi Item #02942820
MFR #N615 CPLG CHAIN

Mfr description
N615 COUPLING CHAIN
  • No maintenance required
  • Can accommodate a maximum of 1 degree misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.30/each

Specifications

Dimensions

  • Coupling Size
    6015
  • Weight
    0.67 lbs

Details

  • Chain Number
    N60
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    630815
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288499572
  • Material
    Delrin
  • Number Of Links
    15
  • Number Of Teeth
    15
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    N600
  • UPC_NO
    662288499572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)