Motion
SC8215B070AC120/60

ASCO
SC8215B070AC120/60

Solenoid Valve - Female, 120 V ac, 2-Way, 2-Position, Normally Closed
Mi Item #02942838
MFR #SC8215B070AC120/60
Price$856.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
SC8215B070AC120/60

Solenoid Valve - Female, 120 V ac, 2-Way, 2-Position, Normally Closed
Mi Item #02942838
MFR #SC8215B070AC120/60

Mfr description
SC8215B070AC120/60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$856.00/each

Specifications

Dimensions

  • Orifice Diameter
    1-5/8 in
  • Overall Height
    5 in
  • Overall Length
    6.84 in
  • Overall Width
    5.38 in
  • Port 1 Size/Type
    1-1/2 NPT
  • Weight
    4.05 lbs

Details

  • Actuation
    Direct Acting Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Aluminum
  • Compatible Fluid Type
    Air, Gas, Vacuum
  • Flow Coefficient Cv Flow Factor Kv
    35 Cv
  • Maximum Operating Pressure
    +50 psi
  • Minimum Operating Pressure
    0 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to +50 psi
  • Operating Temperature Range
    +32 to +125 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    15.4 W
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    120 V ac
  • Standards Met
    CE, CSA, FM, UL
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)