Motion
1010GL SLEEVE

FALK
1010GL SLEEVE

Lifelign Slide Coupling Sleeve - GL, 1010, 4.5600 in OD, Steel
Mi Item #02942876
MFR #1010GL SLEEVE
Price$1,046.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010GL SLEEVE

Lifelign Slide Coupling Sleeve - GL, 1010, 4.5600 in OD, Steel
Mi Item #02942876
MFR #1010GL SLEEVE

Mfr description
1010GL SLEEVE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,046.21/each

Specifications

Dimensions

  • Coupling Size Code
    1010
  • Sleeve Outside Diameter  
    4.5600 in
  • Weight
    4.20 lbs

Details

  • Manufacturer Catalog Number
    0729502
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004223
  • Max Rpm
    5300 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    GL
  • Sleeve Material
    Steel
  • Sleeve Type
    Slide
  • Torque Capacity
    10080 in
  • UPC_NO
    782934004223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)