Motion
CRY36VUU
Roller Follower - 2.2500 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Double Sealed
Mi Item #02942895
MFR #CRY36VUU
Price$81.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 2.2500 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Double Sealed
Mi Item #02942895
MFR #CRY36VUU

Mfr description
CRY36VUU
  • Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Cylindrical
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.21/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.2500 in

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    45 700 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557027376
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Static Load Capacity
    80600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)