Motion
48-GC5301-01 IDL*35TRGH ST UEQ R/G

REXNORD INC
48-GC5301-01 IDL*35TRGH ST UEQ R/G

10518491 / 48-GC5301-01 IDL 35TRGH ST UEQ R/G
MI ITEM #02942967
MFR #48-GC5301-01 IDL*35TRGH ST UEQ R/G
List Price$2,692.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC5301-01 IDL*35TRGH ST UEQ R/G

10518491 / 48-GC5301-01 IDL 35TRGH ST UEQ R/G
MI ITEM #02942967
MFR #48-GC5301-01 IDL*35TRGH ST UEQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,692.99/each for your price

Overview

Mfr description
48-GC5301-01 IDL 35TRGH STL UEQ R/G
  • 48-C5301 Troughing Idler-Unequal Roll

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    33 (Center) in, 9 (Both Side) in
  • Overall Width
    59 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    48-3/16 in
  • UPC_NO
    698210725211
  • Weight
    90.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought