Motion
SY 504 M

SKF
SY 504 M

Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
Mi Item #02942984
MFR #SY 504 M
Price$72.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 504 M

Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
Mi Item #02942984
MFR #SY 504 M

Mfr description
SY504M HOUSING ONLY (GG-ASE-04)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.04/each

Specifications

Dimensions

  • Base To Bore Centerline  
    33.3 mm
  • Base Width
    32 mm
  • Bolt Center To Center Length
    97 mm
  • Bore Diameter
    20 mm
  • Compatible Bore Diameter
    20 mm
  • Overall Height  
    65 mm
  • Overall Length  
    127 mm
  • Overall Width  
    31 mm
  • Weight
    0.97 lbs

Details

  • Compatible Bearing Series Part Num
    YAR 204-2F, YAR 204-2RF
  • Compatible Bearing Type
    Radial Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SY
  • UPC_NO
    7316570518252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)