Motion
K2S/S-101
Hydraulic Plug - Stainless Steel Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 3700 psi psi, 1/4 in Body Size, Viton® Seal
MI ITEM #02943081
MFR #K2S/S-101
Your Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Stainless Steel Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 3700 psi psi, 1/4 in Body Size, Viton® Seal
MI ITEM #02943081
MFR #K2S/S-101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.58/each(List $29.48)

Overview

Mfr description
K2S/S-101 STAINLESS PLUG

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPT
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3700 psi
  • Material Specifics
    303 Stainless Steel
  • Body Material
    Stainless Steel
  • Seal Material
    Viton®
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/4 in
  • Flow Rate
    3.60 gpm
  • Standard Interchange
    ISO 7241-B
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • Weight
    0.088 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought