Motion
H4S-101
Hydraulic Socket - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 2500 psi psi, 1/2 in Body Size, Viton® Seal
MI ITEM #02943082
MFR #H4S-101
Your Price$47.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 2500 psi psi, 1/2 in Body Size, Viton® Seal
MI ITEM #02943082
MFR #H4S-101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.76/each(List $59.70)

Overview

Mfr description
H4S-101 STEEL SOCKET WITH VITON SEAL

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPT
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2500 psi
  • Body Material
    Steel
  • Seal Material
    Viton®
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/2 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    11.00 gpm
  • Standard Interchange
    ISO 7241-B
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • Weight
    0.829 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text