Motion
BB1512DU

GGB BEARINGS
BB1512DU

15 mm Bore, 12 mm Length, 23 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #02943086
MFR #BB1512DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB1512DU

15 mm Bore, 12 mm Length, 23 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #02943086
MFR #BB1512DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BB1512DU METAL-POLYMER - DU

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Dry-Running Capability;Metal-Polymer Composite
  • Bushing Type
    Flanged
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    15 mm
  • Overall Length
    12 mm
  • Flange Diameter
    23 mm
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    250 N/mm^2;36259 psi
  • Description
    Flanged Bushing 15mm ID x 17mm OD
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Backing Material
    Steel
  • Standards Met
    AS9100, DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Series
    DU
  • Flange Outside Diameter
    23 mm
  • Flange Thickness
    1 mm;0.0394 in
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    17 mm
  • Type
    Flanged
  • Bearing Material
    Steel
  • Bore Diameter
    0.5906 in, 15 mm
  • Sleeve Bearing Type
    Flange Sleeve
  • Manufacturer Catalog Number
    BB1512DU
  • Measurement Standard
    Metric
  • Thickness
    0.0394 in, 1 mm
  • Type Of Bearing
    Flanged Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text