Motion
IR-1620
Inner Ring - 1.0000 in Bore, 1.2500 in OD, High Carbon Chrome Steel
Mi Item #02943104
MFR #IR-1620
Price$68.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.0000 in Bore, 1.2500 in OD, High Carbon Chrome Steel
Mi Item #02943104
MFR #IR-1620

Mfr description
IR 1620 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.82/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    1.2500 in
  • Overall Width
    1.2500 in
  • Weight
    0.15 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR-1620 is a needle roller bearing inner ring with a 1.0000 in bore diameter, 1.2500 in outside diameter, 1.2500 in overall width, and 0.15 lbs weight, designed for inch-based needle roller bearing applications in machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-1620
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)