Motion
F512-A-L
Flange-Mount Housing - 3-Bolt Triangle Flange, 206 mm Overall Length
Mi Item #02943187
MFR #F512-A-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 3-Bolt Triangle Flange, 206 mm Overall Length
Mi Item #02943187
MFR #F512-A-L

Mfr description
F512-A-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    180 mm
  • Overall Length Diameter
    206 mm

Details

  • Mounting Type
    3-Bolt Triangle Flange
  • Product Type
    Flange-Mount Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)