Motion
P46-14MGT-40

GATES RUBBER CO
P46-14MGT-40

P46-14MGT-40 Belt Sprocket - GT2, 14 mm Pitch, 40 mm Belt Width, 46 Teeth, Taper Lock Bushed, 2517
MI ITEM #02943193
MFR #P46-14MGT-40
Your Price$379.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P46-14MGT-40

P46-14MGT-40 Belt Sprocket - GT2, 14 mm Pitch, 40 mm Belt Width, 46 Teeth, Taper Lock Bushed, 2517
MI ITEM #02943193
MFR #P46-14MGT-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$379.22/each(List $549.87)

Overview

Mfr description
P46-14MGT-40
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
  • Smaller, narrower sprockets save shaft space allowing load to be closer to bearing
  • Precision manufactured and static balanced
  • Taper lock bushing required
  • Pitch: 14 mm
  • Use with PowerGrip® GT®3 and PowerGrip® GT®2 belts

Specifications

  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Number Of Teeth
  • Bushing Series
    2517
  • Bore Diameter
  • Number Of Hubs
    0
  • Pitch Diameter
    8.07 in
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Weight
    21.00 lbs
  • Manufacturer Upc Number
    072053633368
  • UPC_NO
    072053633368
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought