Motion
HN4-16

SKF
HN4-16

Spanner Wrench - Plastic Grip Handle Style
Mi Item #02943226
MFR #HN4-16
Price$1,017.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HN4-16

Spanner Wrench - Plastic Grip Handle Style
Mi Item #02943226
MFR #HN4-16

Mfr description
HN 4-16/SET SPANNER SET
  • Contains hook spanners HN 4 up and including HN 16 from the SKF HN series
  • 9 different spanner sizes for the most popular lock nut sizes
  • Easy selection of the right size spanner
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,017.79/each

Specifications

Dimensions

  • Weight
    7.94 lbs

Details

  • Handle Style
    Plastic Grip
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572562956
  • UPC_NO
    7316572562956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)