Motion
D80R30
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 30 Teeth
Mi Item #02943228
MFR #D80R30
Price$488.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 30 Teeth
Mi Item #02943228
MFR #D80R30

Mfr description
D80R30 SPLIT TAPER HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$488.00/each

Specifications

Dimensions

  • Weight
    26.80 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    2
  • Number Of Teeth
    30
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039784896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)