1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
W869-YYC
Rexnord® W869-YYC Bulk Conveyor Accessory, Accessory Type: Guide Ring Kit, Material: Stainless Steel
Mi Item #
02943339
MFR #
W869-YYC
Price
$625.70
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
REXNORD INC W869-YYC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
W869-YYC
Rexnord® W869-YYC Bulk Conveyor Accessory, Accessory Type: Guide Ring Kit, Material: Stainless Steel
Mi Item #
02943339
MFR #
W869-YYC
Mfr description
W869-YYC GRSS 41T W/SCREWS
815 Series Guide Ring Kit for a 41Tooth Sprocket in SS material
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$625
.70
/each
Add to Cart
Specifications
Dimensions
Height
0.25 in
Length
10.00 in
Weight
0.50 lbs
Width
10.00 in
Details
Accessory Type
Guide Ring Kit
Material
Stainless Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items