Motion
40 LAMBDA HP OFFSET LINK

TSUBAKI (UST)
40 LAMBDA HP OFFSET LINK

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #02943342
MFR #40 LAMBDA HP OFFSET LINK
Price$37.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 LAMBDA HP OFFSET LINK

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #02943342
MFR #40 LAMBDA HP OFFSET LINK

Mfr description
40 LAMBDA HP OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.02/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.2240 in, 5.69 mm
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.234 in
  • Pin Length
    0.6890 in, 17.50 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Plate Thickness
    0.125 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.07 lb
  • Weight per Foot
    0.36 lbs, 0.54 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    40HP
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    40HP OFFSET LINK
  • Material
    Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039643407
  • Working Load Capacity
    397 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)