Motion
32913J
Mi Item #02943396
MFR #32913J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02943396
MFR #32913J

Mfr description
32913-J CUP & CONE
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    14 mm
  • Outside Diameter  
    90 mm
  • Weight
    0.323 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Manufacturer Upc Number
    029176524318
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    029176524318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)