Motion
2351930

BROWNING
2351930

V-Belts - 8VX Section, 1 in Top Width, 1 Strand, 170.0000 in Nominal Outside Length, Cogged
Mi Item #02943404
MFR #2351930
Price$1,151.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2351930

V-Belts - 8VX Section, 1 in Top Width, 1 Strand, 170.0000 in Nominal Outside Length, Cogged
Mi Item #02943404
MFR #2351930

Mfr description
8VX1700 BELT
  • Browning 358 Notched Belts are constructed of EPDM material wrapped top and botttom; increased operating temperature range of -60F to 250F degrees. More horsepower in less space - Browning 358 Belts provide more horsepower in the same span than conventional ABC Belts. This enables you to reduce drive cost. Greater Horsepower allows for smaller drive sheaves - Using 358 Belts can allow for smaller drive components while still meeting the drive requirements , thus lowering the overall drive cost. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,151.55/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    170.0000 in
  • Top Width
    1 in
  • Top Width Per Strand
    1 in
  • Weight
    4.41 lbs

Details

  • Band Type
    Belt with Ends Joined
  • Belt Category
    Narrow Series - Inch
  • Belt Type
    Gripnotch Notched V-Belts
  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Manufacturer Catalog Number
    8VX1700
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460346175
  • Material
    EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8VX
  • UPC_NO
    662460346175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)