Overview
Mfr description
6G-10MSP COUPLING
- One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
- MegaCrimp couplings set a new standard for hydraulic couplings. The unique \
Specifications
- Hose Inside Diameter0.3750 in
- Fitting ShapeStraight
- Manufacturer Upc Number072053284782
- UPC_NO072053284782
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Weight0.26 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data