Motion
81207L1P5

NTN
81207L1P5

Cylindrical Roller Thrust Bearing - Double-Direction, 1.3780 in ID, 2.4409 in OD, Machined Brass Cage
MI ITEM #02943657
MFR #81207L1P5
List Price$1,129.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81207L1P5

Cylindrical Roller Thrust Bearing - Double-Direction, 1.3780 in ID, 2.4409 in OD, Machined Brass Cage
MI ITEM #02943657
MFR #81207L1P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,129.66/each for your price

Overview

Mfr description
81207L1P5 NEEDLE ROLLER BRG

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Bore Type
    Round
  • Material
    High Carbon Chrome Steel
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Machined Brass
  • Max Rpm
    4900 rpm
  • Fillet Radius
    1.000 mm
  • Configuration
    One
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359457216
  • UPC_NO
    4547359457216
  • Harmonization Code
    8482.40.0000
  • Weight
    0.143 lbs
  • Radial Static Load Capacity
    139000 N
  • Radial Dynamic Load Capacity
    54500 N
  • Precision Rating
    ISO Class 5
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought