Overview
Mfr description
VV5QC2108C6SDA2
- Base mount EX500 type plug-in manifold for VQC2000 valves
- Protective enclosure conforms to IP67 for protection fromdust and moisture
- Gateway type serial transmission system
- Maximum 16 stations available as standard
- Optional DIN rail mount
- 18 port sizes available
Specifications
- Country of OriginUS
- Manufacturer Product Page
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data