Motion
RNFTL2010A2.5S

NSK CORP, BEARING DIV
RNFTL2010A2.5S

R Series: Rolled Ball Screw - 20 mm Nominal Screw Diameter
Mi Item #02943770
MFR #RNFTL2010A2.5S
Price$790.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
RNFTL2010A2.5S

R Series: Rolled Ball Screw - 20 mm Nominal Screw Diameter
Mi Item #02943770
MFR #RNFTL2010A2.5S

Mfr description
RNFTL2010A2.5S BALLNUT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$790.66/each

Specifications

Dimensions

  • Nominal Screw Diameter
    20 mm
  • Overall Height
    59 MM
  • Overall Length
    67 MM
  • Overall Width
    67 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176200106
  • Measurement Standard
    Metric
  • Product Types
    R Series: Rolled Ball Screw
  • UPC_NO
    029176200106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)