Motion
285J23

MEGADYNE
285J23

Multi-Rib Multi Rib V-Belt - 23 Sections, J Size, 285.50 in Effective Length, 0.0920 in Rib Width, 2.1574 in Top Width
MI ITEM #02943776
MFR #285J23
List Price$171.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
285J23

Multi-Rib Multi Rib V-Belt - 23 Sections, J Size, 285.50 in Effective Length, 0.0920 in Rib Width, 2.1574 in Top Width
MI ITEM #02943776
MFR #285J23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.41/each for your price

Overview

Mfr description
285J23 MULTI-RIB
  • High Flexibility - Runs on small diameter pulleys, speed ratios up to 60:1
  • Multiple Rib Construction - Eliminates turnover, one belt per drive, reduced noise and vibration
  • Polyester Tensile Cord - High power capacity, low stretch
  • Fiber Reinforced Back - Lateral stiffness
  • Multiple Profiles - Wide range of power - design powers up to 800 HP

Specifications

  • Section
    J
  • Number Of Sections
    23
  • Rib Width
    0.0920 in
  • Top Width
    2-5/32 in
  • Overall Length
    28.50 in
  • Reinforcing Cord Material
    Polyester
  • Material
    Polybutadiene
  • Belt Type
    Multi Rib V-Belt
  • Standards Met
    ARPM, IP-26, ISO 10082
  • Number Of Ribs
    23
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    746041366247
  • Manufacturer Catalog Number
    285J23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text